Milton 400-6 8 1/4" Valve Stem Extension
Write a Review
|
Questions & Answers (0)
Product Description
Saf-T-Flate RV valve stem extensions make filling inner dual tire valves easier by extending the valve to the front rim. 8 1/4" standard bore tire valve extensions have a maximum pressure of 150 PSI.
PRICE
$53.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Weight | 0.3 lbs |
| Effective Length | 8-1/4 in |
Product Details
| Description | Valve Extension |
| Manufacturers Part Number | S-400-6 |
| Max Working Pressure | 150 psi |
| Brand | Milton |