Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Avalon

Model # :WBB3198315

MPN #: 811691024639

Avalon Dual Replacement Filters, 1500 Gallon Capacity

Product Description
With the Avalon 2 Stage Water Filters, your water will taste crisp and pure every time. The filters have a capacity of 1,500 gallons of liquid and are made to last for 6 months of use. The first stage sediment filter removes rust and large particles of dirt. The second stage purifier features an NSF certified activated carbon filter which will eliminate chlorine, lead, rust, bacteria, or any harmful or unwanted minerals from the tap water. Our water coolers are designed to have their filters easily replaced. Thanks to our proprietary technology, your filter will have an airtight seal, ensuring no contamination and no leaks.

Features:
  • 1 NSF certified sediment filter (listed as model A5)
  • 1 NSF certified activated carbon filter (listed as model A4)
  • Patented Product
What's in the box
  • 1 sediment filter
  • 1 activated carbon block filter
  • use and care guide


PRICE
$99.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width2-3/4 in
Depth2-3/4 in
Height11 in
Weight2 lbs

Product Details

TypeWater Filter
Filter Capacity Gallons1500 gal
For Use WithAll Avalon Bottleless Units
Max PSI125 psi
Filter TypeSediment/Carbon
Includes2 Filters
Package Quantity1
Manufacturers Part Number811691024639
BrandAvalon