Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430118

MPN #: 38700.0009

Axiom™ 12 Cup Digital Dual-Voltage Coffee Brewer w/ LCD, 3 Lower Burners

Product Description
AXIOM Automatic Coffee Brewer
  • Large 200 oz. (5.9 litres) tank provides back-to-back brewing capacity.
  • Dual voltage adaptable. Can operate at 120V/15 amp or 120/208-240V/20 amp.
  • Adjusts automatically to varying water pressure.
  • For high lime areas, BrewLOGIC™ technology calculates flow rate and adjusts brew time to maintain consistent pot levels.
  • BrewWIZARD™ technology simplifies brewer programming with a LCD display. Set brew level, cold brew lock-out and tank temperature from the front of the machine.
  • Digital temperature control and accuracy.
  • Ensures coffee brew quality with cold brew lock out capability.
  • Electronic diagnostics and built in tank drain make service easier.
  • SplashGard® funnel deflects hot liquids away from the hand.
  • Coffee extraction controlled with programmable pre-infusion, pulse brew and digital temperature control.
  • Automatic warmer shut-off.
  • Energy-saver mode reduces tank temperature during idle periods.

Electrical: 120 volt, 15 amp. models require 2-wires plus ground service rated 120V, single phase, 60 Hz.If wired for 120/208V or 120/240V, required 3 wires plus ground service rated 120/208V or 120/240V, singlephase, 60Hz
Plumbing: 20-90 psi (138-621 kPa). Machines supplied with 1/4" male flare fitting. Twin models supplied with 3/8" maleflare fitting
Other: Based upon incoming water temp of 60°F (140°F rise) per 1/2 gallon brew time of 4 minutes.

PRICE
$1,129.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8.5 in
Depth17.7 in
Height18.9 in

Product Details

Amperage17.5 A
Water Fill TypePlumbed
Number of Warmers3
Capacity7.5 gal./hr
Voltage240 V
Description2 Bottom, 1 Right
Watts3850 W
Manufacturers Part Number38700.0009
Power Cord AttachedYes
BrandBunn

Compliance & Certifications

CertificationsUL Listed, NSF