Bunn® VPS Pourover Brewer - 3 Warmers
|
Questions & Answers (0)
Product Description
Bunn Coffee Maker
VPS Pourover Coffee Brewer with 3 Warmer Plates
Commercial quality coffee maker quickly brews coffee for offices, break rooms, wating areas, and more. Requires no plumbing - completely portable. Features separately controlled top warmers for continuous coffee heating. Stainless steel hood and base. UL listed. NSF Certified.
Decanters sold separately.
VPS Pourover Coffee Brewer with 3 Warmer Plates
Commercial quality coffee maker quickly brews coffee for offices, break rooms, wating areas, and more. Requires no plumbing - completely portable. Features separately controlled top warmers for continuous coffee heating. Stainless steel hood and base. UL listed. NSF Certified.
Decanters sold separately.
PRICE
$635.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 8 in |
| Height | 19 in |
| Weight | 26 lbs |
Product Details
| Number of Warmers | 3 |
| Voltage | 120 V |
| Watts | 1660 W |
| Manufacturers Part Number | 04275.0031 |
| Amperage | 13.9 A |
| Brewing Capacity | 12 Cup Pourover Brewer |
| Water Fill Type | Pour-over |
| Brand | Bunn |