Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208907

MPN #: AHA-PNU-DT4-RF

Vestil Dual Tire Kit For Aluminum Adj. Height Gantry Cranes, 15-1/2" Dia., 4000 lb. Cap., Pack of 4

Product Description
Pneumatic casters provide a balanced and dependable roll to the gantry crane. With a simple plate connection, the casters can quickly be installed on an existing gantry crane. The swivel design allows for quick movement and directional changes.

Features:
  • Rubber tread
  • Mounting plate installation style
  • Dual design
  • Compatible Products: AHA-4-10-10-PNU, AHA-4-10-12-PNU, AHA-4-10-8-PNU, AHA-4-12-10-PNU, AHA-4-12-12-PNU, AHA-4-12-8-PNU, AHA-4-15-10-PNU, AHA-4-15-12-PNU, AHA-4-15-8-PNU, AHA-4-8-10-PNU, AHA-4-8-12-PNU, AHA-4-8-8-PNU


PRICE
$4,349.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width17 in
Height21-1/2 in
Weight Capacity4000 lbs
Weight57 lbs
Wheel Diameter15-1/2 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
ColorBlack
Caster TypeSwivel
For Use WithAHA-4-10-10-PNU, AHA-4-10-12-PNU, AHA-4-10-8-PNU, AHA-4-12-10-PNU, AHA-4-8-8-PNU
Wheel Type(4) Swivel
MaterialRubber
Caster IndexSwivel Plate Casters
DescriptionAHA Pneumatic Wheels
Package Quantity4
Manufacturers Part NumberAHA-PNU-DT4-RF
BrandVestil

Warranty

Warranty90