Rubbermaid® 16" Wheel for Rubbermaid® Towable Tilt Truck
Write a Review
|
Questions & Answers (0)
Product Description
Rubbermaid replacement part reference number: 21102600
Replacement part fits Rubbermaid FG102641BLA
Replacement part fits Rubbermaid FG102641BLA
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 3 in |
| Height | 16 in |
| Weight Capacity | 1085 lbs |
| Wheel Diameter | 16 in |
Product Details
| Assembly Required | No |
| Color | Black |
| For Use With | FG102641BLA |
| Material | Nylon |
| Description | 16In Wheel |
| Manufacturers Part Number | FG1026L70000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |