Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3253629

MPN #: LC1500BM

Milwaukee Dual Wheel Steel Dump Cart, 15 Cu. Ft., 1200 lb. Cap., Black

Product Description
The 1,200 LB Steel Dump Cart from Precision Products is a rugged hauling workhorse designed for heavy outdoor tasks. Built with a durable all-steel frame and reinforced dump bed, this cart easily handles up to 1,200 lbs of firewood, mulch, tools, landscaping rock, and more. Large pneumatic tires provide smooth rolling over grass, gravel, and uneven terrain, while the easy-dump design lets you unload quickly and efficiently without unnecessary strain. Ideal for landscapers, farmers, and property owners, this steel cart delivers long-lasting strength and dependable performance project after project. Proudly Made in the USA and backed by a one-year warranty, it combines commercial-grade build quality with versatile functionality for everyday hauling and yard work.

Features:
  • Spring Loaded Hitch
  • Removable Tailgate
  • Hand Latch Dump Mechanism


PRICE
$315.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length68-3/4 in
Height32-5/8 in
Weight Capacity1200 lbs
Wheel Diameter16 in

Product Details

Wheel MaterialRubber
TypeDump Cart
ColorBlack
Wheel Type(2) Pneumatic
StyleDual Wheel
Capacity15 ft³
MaterialSteel
Package Quantity1
Manufacturers Part NumberLC1500BM
BrandMilwaukee

Warranty

Warranty1 yr