Milwaukee Dual Wheel UTV Trailer Cart, 1600 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 1,600 LB UTV Trailer Cart from Precision Products is built to handle your toughest hauling jobs with strength and versatility. Designed for use with UTVs, ATVs, and lawn tractors, this heavy-duty trailer cart features a robust steel frame and a rugged poly bed that resists dents, rust, and weathering. With an impressive 1,600 lb capacity, it easily transports firewood, mulch, tools, equipment, and more across rough terrain. Large, turf-friendly pneumatic tires ensure smooth rolling over grass, gravel, and uneven ground, while the high-capacity construction delivers lasting durability season after season. Proudly Made in the USA and backed by a one-year warranty, this trailer cart is ideal for landscapers, farmers, and property owners who demand reliable performance and effortless hauling power.
PRICE
$499.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 83 in |
| Height | 32 in |
| Weight Capacity | 1600 lbs |
| Wheel Diameter | 18 in |
Product Details
| Wheel Material | Rubber |
| Type | Trailer Cart |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | LC2000M |
| Wheel Type | (2) Pneumatic |
| Brand | Milwaukee |