ENPAC® Duck Pond Mini-Berm Containment, 3 x 3' x 4", 5633-YE
Write a Review
|
Questions & Answers (0)
Product Description
Duck Pond - Our duck ponds are perfect for projects where storage space is limited. Small enough to fit in a cabinet or store on a shelf, a Duck Pond™ can hold various drum sizes with ease and affordability. Providing both reliable and reusable secondary containment for Oils, fluids, and gasoline's; ponds are easy to maneuver and can withstand extreme cold temperatures to -55°F/-48°C. The uses are endless For quick response to leaking machines, preventative maintenance, and emergency drips, ponds are the perfect quick-grab item that are rugged and ideal for small areas for rapid deployment. Duck Ponds are available in various sizes, contain a 4"Low-profile sidewall, and are leak tested with an unbeatable ENPAC® warranty.
PRICE
$249.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 3 ft |
| Height | 4 in |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Duck Pond |
| Color | Yellow |
| Style | Duck Pond |
| Country of Origin | USA |
| Capacity | 22.5 gal |
| Material | PVC |
| Description | Duck Pond Mini-Berm Containment |
| Manufacturers Part Number | 5633-YE |
| Wall Material | PVC |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA, SPCC and NPDES |