ENPAC® 4341-IB Storm Sentinel™ Catch Basin Insert, Large, Rectangular
Write a Review
|
Questions & Answers (0)
Product Description
ENPAC® 4341-IB Storm Sentinel™ Catch Basin Insert, Large, Rectangular, with Oil-Absorbing Imbiber Packet
The Storm Sentinel™ Drain Protection Inserts help companies comply with Storm water Pollution Prevention Plans and Storm water Best Management Practices by protecting your storm drains and catch basins. It is the sure way to catch oil and sediment headed into storm drains and sewers. Equipped with an oil-absorbent media in a screened bag, the Storm Sentinel™ guards against any potential discharge. ENPAC's enhanced design has increased the surface area for greater sediment retention while decreasing the depth of the unit in the catch basin. Large Rectangle inserts fit catch basin's from 16"x 20" to 28"x 36" (41cm x 51cm to 71cm x 97cm). Up to 500 GPM overflow rate helps avoid ponding. Requires no special tools to install. Helps comply with NPDES, 40 CFR 122.26 when used as Best Management Practice in Storm Water Pollution Prevention Plans. TO INSTALL: Remove grate and adjust wire frame to fit in recess. Place insert into recess and frame into corners. Replace metal grate. TO REMOVE: Lift the grate, grab the handle and pull out the insert. No part of the insert extends above the surface.
The Storm Sentinel™ Drain Protection Inserts help companies comply with Storm water Pollution Prevention Plans and Storm water Best Management Practices by protecting your storm drains and catch basins. It is the sure way to catch oil and sediment headed into storm drains and sewers. Equipped with an oil-absorbent media in a screened bag, the Storm Sentinel™ guards against any potential discharge. ENPAC's enhanced design has increased the surface area for greater sediment retention while decreasing the depth of the unit in the catch basin. Large Rectangle inserts fit catch basin's from 16"x 20" to 28"x 36" (41cm x 51cm to 71cm x 97cm). Up to 500 GPM overflow rate helps avoid ponding. Requires no special tools to install. Helps comply with NPDES, 40 CFR 122.26 when used as Best Management Practice in Storm Water Pollution Prevention Plans. TO INSTALL: Remove grate and adjust wire frame to fit in recess. Place insert into recess and frame into corners. Replace metal grate. TO REMOVE: Lift the grate, grab the handle and pull out the insert. No part of the insert extends above the surface.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 to 36 in |
| Width | 16 to 28 in |
| Height | 18 in |
| Weight | 3 lbs |
| Size | 20" x 36" |
Product Details
| Assembly Required | No |
| Flow Rate | 90 GPM |
| Application | Trash, Sediment, Debris, Oils, Hydrocarbons |
| Filter Type | Sediment, Trash, Debris, Oils, Hydrocarbons |
| Oil Capacity | 0.23 gal |
| Material | Non-Woven Geotextile |
| Manufacturers Part Number | 4341-IB |
| Installation Type | Insert |
| Shape | Rectangle |
| Brand | ENPAC |
| Type | Catch Basin |
| Color | Black |
| Series | Storm Sentinel |
| Filter Material | Non-Woven Geotextile |
| Frame Type | Adjustable |
| Style | LG Rectangular |
| Drain Type | Storm, Street, Trench |
| Includes | Oil-Absorbing Imbiber Packet |
| Reusable | Yes |
| Package Quantity | 1 |
| Description | Storm Sentinel Catch Basin Insert, Large, Rectangular |
Compliance & Certifications
| Certifications | EPA, SPCC & NPDES |