Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Carrier

Model # :WBB3160085

MPN #: 45MAHAQ12XA1

Carrier® Ductless Heat Pump High Wall Indoor Unit, 12000 BTU, 115V

Product Description
12000 Btuh Heat Pump High Wall Unit

The 45MAHA series ductless systems are a matched combination of an outdoor condensing unit and an indoor fan coil unit connected only by refrigerant tubing and wires.

The fan coil is mounted on the wall, near the ceiling. This selection of fan coils permits creative solutions to design problems such as:
  • Add-ons to current space (an office or family room addition)
  • Special space requirements
  • When changes in the load cannot be handled by the existing system
  • When adding air conditioning to spaces that are heated by hydronic or electric heat and have no ductwork
  • Historical renovations or any application where preserving the look of the original structure is essential.
The ideal compliment to your ducted system when it is impractical or prohibitively expensive to use ductwork. These compact indoor fan coil units take up very little space in the room and do not obstruct windows. The fan coils are attractively styled to blend with most room decors.
Advanced system components incorporate innovative technology to provide reliable cooling performance at low sound levels.

LOW SOUND LEVELS
When noise is a concern, the ductless systems are the answer. The indoor units are whisper quiet. There are no compressors indoors, either in the conditioned space or directly over it, and there is none of the noise usually generated by air being forced through ductwork.

SECURE OPERATION
If security is an issue, outdoor and indoor units are connected only by refrigerant piping and wiring to prevent intruders from crawling through ductwork. In addition, since the outdoor units can be installed close to an outside wall, coils are protected from vandals and severe weather.

FAST INSTALLATION
This compact ductless system is simple to install. A mounting bracket is standard with the indoor units and only wire and piping need to be run between the indoor and outdoor units. These units are fast and easy to install ensuring minimal disruption to customers in the home or workplace. This makes the 40MAHB ductless systems the equipment of choice, especially in retrofit situations.

BUILT-IN RELIABILITY
Ductless system indoor and outdoor units are designed to provide years of trouble-free operation. The high wall indoor units include protection against freeze-up and high evaporator temperatures on heat pumps. The condensing units on heat pumps are protected by a three minute time delay before the compressor starts the over-current protection and the high temperature protection.

INDIVIDUAL ROOM COMFORT
Maximum comfort is provided because each space can be controlled individually based on usage pattern. The air sweep feature provided permits optimal room air mixing to eliminate hot and cold spots for occupant comfort. Each unit is equipped with a New Humidity Sensor to keep your space comfortable. Year-round comfort can be provided with heat pumps.

ECONOMICAL OPERATION
The ductless system design allows individual room heating or cooling when required. Equipped with a New Occupancy Sensor, the system can be set to only operate when the room is being utilized. There is no need to run large supply-air fans or chilled water pumps to handle a few spaces with unique load patterns. In addition, because air is moved only in the space required, no energy is wasted while air moves through the ducts.

EASY-TO-USE CONTROLS
The high wall units have microprocessor-based controls to provide the ultimate in comfort and efficiency. The user friendly wireless remote control provides the interface between the user and the unit.

AGENCY LISTING
All systems are listed with AHRI (Air Conditioning, Heating & Refrigeration Institute)

PRICE
$1,079.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-5/16 in
Depth8-7/8 in
Height11-5/8 in
Weight24 lbs
Distance Air Throw24 ft

Product Details

CFM177/336 CFM
Remote ControlYes
Number of Zones1
ColorWhite
Number of Speeds4
Hertz60 Hz
Filter TypeWashable
BTU Cooling12000
Mounting LocationWall
Voltage115 V
Phase1
Ton1 tons
Manufacturers Part Number45MAHAQ12XA1
Sound Level17.5 - 36.5 dB
Refrigerant TypeR-454B
BrandCarrier

Warranty

Warranty10 yr

Compliance & Certifications

Environmental ComplianceEnergy Star Certified
CertificationsAHRI, ETL & cETL