Global™ Duet Armless Molded Seat Sled Base Poly Stacking Chair Ivory Clouds
Duet is a high-density stacking chair with versatility and poise. Easy to connect, quick to stack and easy to store. Frame is made from durable solid steel rod available in Chrome only. Hand grip cut-out on back makes it easy to move and hold when stacking. Polypropylene seat and backs with fiberglass reinforced Nylon armcaps. Stacks up to 12 high on floor, up to 40 high with 6624 Dolly.
Global™ Armless Molded Stacking Chair with Sled Base - Plastic - Ivory Clouds - Duet Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-3/4 in |
| Depth | 22-3/4 in |
| Height | 33-1/4 in |
| Weight Capacity | 300 lbs |
| Seat Width | 18 in |
| Seat Depth | 17-1/2 in |
| Seat Height | 17 in |
| Base | Sled Base |
| Min Back Height | 16 in |
| Max Back Height | 16 in |
| Back Width | 18 in |
| Back Height | 16 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Chrome |
| Stackable | Yes |
| Arm Type | Armless |
| Brand | Global Furniture Group |
| Type | Guest / Side Chair |
| Color | Ivory |
| Series | Duet |
| Casters | No |
| Style | Stacking Chairs |
| Number of Seats | 1 |
| Seat Color Family | Ivory |
| Package Quantity | 1 |
| Description | Plastic Stacking Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Plastic |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Level 3 Certified, Greenguard Certififed, Meets/exceeds ANSI/BIFMA standards |