Boss Plastic Stacking Chair - Black
|
Questions & Answers (0)
Product Description
Black Stack Chair With Chrome Frame
Economical stack chair provides superior durability and lumbar support. Black polypropylene seat and back. Solid chrome frame. An opening integrated in the sculpted seat back allows for ease of movement and stacking. May be stacked 16 high on Dolly.
Economical stack chair provides superior durability and lumbar support. Black polypropylene seat and back. Solid chrome frame. An opening integrated in the sculpted seat back allows for ease of movement and stacking. May be stacked 16 high on Dolly.
PRICE
$93.95
This product will be restocked by Oct 30, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 18 in |
| Height | 32-1/2 in |
| Weight Capacity | 275 lbs |
| Seat Width | 18-1/2 in |
| Seat Depth | 18 in |
| Seat Height | 18 in |
| Base | Sled Base |
| Min Back Height | 12-1/2 in |
| Max Back Height | 12-1/2 in |
| Back Width | 17-1/2 in |
| Back Height | 12-1/2 in |
Product Details
| Frame Color Family | Chrome |
| Stackable | Yes |
| Arm Type | Armless |
| Brand | Boss |
| Type | Guest / Side Chair |
| Casters | No |
| Style | Stacking Chairs |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Stacking Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Plastic |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| MAS Green Certified | Yes |
| CAL 117 Certified | Yes |