- Continual availability of paper provided by the Infinity® System, eliminating stub roll waste.
- Duett's compact design makes it easy to fit in any size washroom.
- Measurements: 7-1/2"W x 7"D x 12-3/4"H.
San Jamar Duett Standard Tissue Dispenser, Classic, Transparent Black Pearl, R3500TBK
|
Questions & Answers (0)
Product Description
The Duett Standard Bath Tissue dispenser delivers dependable tissue dispensing in an attractive, compact unit. The Duett features the Infinity System® which eliminates waste by protecting a visible fresh roll until the first roll is completely used. Impact-resistant plastic construction. Replace 3rd bullet with: Accommodates (2) standard bath tissue rolls with a 1 5/8" core.
PRICE
$39.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 7 in |
| Height | 12-3/4 in |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Two 5-1/4" Rolls |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Classic Duett Tissue Dispenser |
| Color | Black |
| Manufacturers Part Number | R3500TBK |
| Brand | San Jamar |