Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2685095

MPN #: 56TR

Tork® Twin Jumbo Roll Bath Tissue Dispenser - Smoke/Gray

Product Description
Tork Jumbo Toilet Paper Roll Dispenser Smoke T22: A toilet paper shortage in your high-traffic environment can be an inconvenience for your guests. This Tork jumbo toilet paper roll Dispenser has a high-capacity design that holds two 9-inch rolls with up to a 1,000-foot capacity of 2-ply or 2,000-foot capacity of 1-ply toilet paper. A see-through indicator window shows when it's time for a refill so that you never run out. Plus, a built-in lock protects your bath tissue from theft.

Features:
  • High capacity
  • Indicator window
  • Built-in lock
  • Less frequent refills
PRICE
$64.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/3 in
Depth5-1/2 in
Height11-4/5 in
Weight4 lbs

Product Details

ColorGray
For Use WithTJ0912A, TJ0921A, TJ0924, TJ0928, TJ9022A
StyleJumbo
Mounting LocationWall
CapacityTwo 8-4/5" Roll
MaterialPlastic
DescriptionTwin Jumbo Roll Bath Tissue Dispenser
Package Quantity1
Manufacturers Part Number56TR
BrandTork