Bluegrass Living 24" Vent Free Dual Fuel Gas Log Set, 33000 BTU, Drift Wood
Write a Review
|
Questions & Answers (0)
Product Description
Bluegrass Living Vent Free Dual Fuel Log Set - 24 in. Drift Wood, 33,000 BTU, Remote Control - Model# B24DR-ES2.
PRICE
$529.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 15 in |
| Height | 20 in |
| Weight | 26 lbs |
Product Details
| Type | Vent Free Gas Log Set |
| Color | Drift Wood |
| Manufacturers Part Number | B24DR-ES2 |
| BTU | 33000 |
| Brand | Bluegrass Living |
Compliance & Certifications
| Certifications | PFS |