Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EZ Wheel

Model # :WBB3085713

MPN #: 59D

EZ Wheel Dumpster Dolly Single Caster, 250 (If Container has 2 wheels 350lbs) Capacity LBS

Product Description
Large two-wheeled trash bins can become very heavy, and with shifting weight inside they can even become unstable, which can make for unsafe working conditions. The Troll® EZ Wheel helps to eliminate that concern by adding a third wheel to the front of the bin, helping to ensure stability. Designed to fit universally on most city-issued or industrial bins, especially useful in high-density fill settings such as document shredding and disposal facilities. All-steel construction, rubber swivel caster. Max load capacity 350lbs. Part has 1 Year Limited Warranty.

PRICE
$81.95

This product will be restocked by Nov 30, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width7 in
Height18 in
Weight Capacity250 (If Container has 2 wheels 350lbs) lbs
Wheel Diameter3 in
Caster Diameter3" in

Product Details

Assembly RequiredNo
ColorYellow
Caster TypeRubber Swivel Plate
Wheel TypeRubber Swivel caster
MaterialSteel
Package Quantity1
Manufacturers Part Number59D
BrandEZ Wheel

Warranty

Warranty1 yr