Bond® Extreme Weight Steel Triangular Cup Dolly 5500 - Poly on Cast Iron Wheels - 3500 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
The Model 5500 Extreme Weight Dolly is a 3/8" thick steel plate measuring 23" end to end with a 6" diameter straight sided well with a yellow powder coat finish and drain holes. Clearance is 2" from the floor. Overall height is 7-7/8". Super duty kingpin-less casters are chosen for their durability especially in abusive or shock load applications. 6" diameter by 3" width wheels made of quiet riding and durable polyurethane thread with a cast iron center and tapered bearings. The slightly crowned tread is 95 Shore A hardness polyurethane. The polyurethane is non-marking, non-staining and floor protective. This wheel provides a weight capacity of 3500 lbs. per dolly. Each dolly weighs 85 lbs.
PRICE
$1,539.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 23 in |
| Height | 7-7/8 in |
| Weight Capacity | 3500 lbs |
| Weight | 85 lbs |
| Axle Diameter | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Material Handling Cup Dolly |
| Color | Yellow |
| Number of Rollers | 3 |
| Swivel | Yes ° |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 5500/ EZ |
| Brand | Bond |
Warranty
| Warranty | 6 Months |