- Light roast with notes of creamy vanilla
- Relax and unwind with a Alterra® blend of light-roasted beans and the creamy flavor of vanilla
- Our pack-to-cup brewing process, where nothing touches the ingredients other than hot water, so your drink does not taste like previous brews
- For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs
- Our commitment to sustainability, innovative pouches are 100 percent recyclable through Terracycle
FLAVIA® Alterra® French Vanilla Ground Coffee, 0.23 oz. Pouch, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$105.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 13-13/16 x 6-1/4 x 5-1/4 in |
| Size | 0.23 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | French Vanilla |
| Package Quantity | 100 |
| Description | French Vanilla Ground Coffee Freshpack |
| Manufacturers Part Number | 48009 |
| For Use With | FLAVIA® Single Serve Brewers |
| Grind Type | Ground |
| Coffee Roast Level | Light |
| Brand | FLAVIA |