SPC Industrial Dunnage-Rack, Solid Top, 96"W x 24"D x 12"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
DUNNAGE RACK
SOLID TOP
Solid Top Design for Maximum Capacity. Use in areas where grid top is undesirable and a higher weight capacity is needed.Heavy-duty plasticsolid top is easy to steam clean and disinfect.
SOLID TOP
Solid Top Design for Maximum Capacity. Use in areas where grid top is undesirable and a higher weight capacity is needed.Heavy-duty plasticsolid top is easy to steam clean and disinfect.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 24 in |
| Height | 12 in |
| Weight Capacity | 1750 lbs |
| Weight | 45 lbs |
Product Details
| Assembly Required | Yes |
| Type | Solid |
| Mobile or Stationary | Stationary |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | DT9624 |
| Brand | SPC Industrial |