Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brownline

Model # :WBB2100333

MPN #: REDCB1200VBLK

Brownline® DuraFlex 14-Month Planner, 8.88 x 7.13, Black, Dec 2025 to Jan 2027

Product Description
Heavy-duty, textured poly cover. Ruled daily blocks for precise notations plus countdown of days passed and days to come. Includes 12 ruled notes pages, as well as an address, phone and e-mail section. Convenient quarterly planners for current and following year. This product was made using wood sourced from a certified managed forest.

Features:
  • Size: 8-7/8" x 7-1/8"
  • Appointment Ruling: Open Scheduling
  • Calendar Term: 14-Month (Dec.-Jan.)
  • Page Format: One Month per Two-Page Spread
  • Separate Sections: Telephone/Address
  • Binding Type: Twin-Wire
  • Cover Material: Textured Poly


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$17.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-7/8 in
Height7-1/8 in

Product Details

TypePlanner/Organizer
ColorBlack
Calendar Term14 Month
Month TermDec.-Jan.
Dated/UndatedDated
Page Format1 Month Per 2 Page
Date FormatMonthly
Package Quantity1
Description14-Month Planner
Manufacturers Part NumberREDCB1200VBLK
BrandBrownline