Absco Space Saver Metal Garden Shed, 10' x 2-1/2', Woodland Gray
Write a Review
|
Questions & Answers (0)
Product Description
The 10 x 2.5 ft Absco Space Saver shed is a slim line garden shed for your garden tools and equipment, outdoor and household items. This galvanized steel shed is great for narrow areas and can easily fit under eaves, in smaller backyards, narrow walkways or in a garage. Absco's sheds come with the patented SNAPTiTE assembly system that saves time in assembly with less screws required. Our steel panels have rolled edges for safety. SNAPTITE also provides structure and rigidity to the shed without the need for additional internal bracing, when also anchored correctly to a concrete slab. Flooring is not included.
PRICE
$849.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 118-1/8 |
| Depth | 30-11/16 |
| Height | 76-3/4 |
| Weight | 132.3 lbs |
| Door Dimensions | 60-1/4 x 60-1/4 |
| Outside Sidewall Height | 70-13/16 ft |
Product Details
| Assembly Required | Yes |
| Type | Garden Shed |
| Color | Gray |
| Doors | (1) Double Doors |
| Capacity | 362.1 ft³ |
| Material | Galvanized Steel |
| Manufacturers Part Number | AB1109 |
| Brand | Absco |
Warranty
| Warranty | 12 yr |