Chix® DuraWipe General Purpose Towels, 12" x 12", Blue, 250/Case
Write a Review
|
Questions & Answers (0)
Product Description
All-purpose wipers stand up to tough cleaning tasks. Strong and absorbent wet or dry. Soft, no-scratch fibers.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12" x 12" |
Product Details
| Number of Sheets | 250 |
| Size Type | 250 Wipes/Case |
| Material | Hydroentangled Wood-Pulp/Polyester |
| Package Quantity | 1 Case |
| Description | DuraWipe General Purpose Towels |
| Color | Blue |
| Application | Multipurpose |
| Manufacturers Part Number | 8788 |
| Brand | Chix |