Little Giant® Wire Reel Cart with Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
All-welded Electrician's Cart carries everything you need for a wiring project. Supplied with five 15" long spool holder rods to allow numerous wire reel configurations. Heavy 12 gauge steel shelves have a 1-1/2" lip to retain small parts. Top shelf is 24"W x 36"L x 35"H. Storage cabinet with locking door and keyed handle measures 16"W x 23"D x 25"H. Bottom shelf measures 24"W with a 12" extension for upright storage and transport of conduit or other long material. Hanger bar on side of cart for convenient ladder storage. Casters are 5" polyurethane, 2 swivel and 2 rigid. Swivel casters feature total lock wheel brake, that locks both the swivel and the wheel. Overall length is 54". Durable powder coated gray finish.
PRICE
$1,619.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 26 in |
| Height | 35 in |
| Weight Capacity | 1200 lbs |
| Weight | 152 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Number of Levels | 5 |
| Wheel Type | Polyurethane |
| Material | Steel |
| Construction Type | All-Welded |
| Description | Wire Reel Cart with Cabinet |
| Package Quantity | 1 |
| Manufacturers Part Number | RCM-2448-5PYTL |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |