- Why settle for medical-looking canes when you can look your best with beautiful designer style?
- DMI Fancy Folding canes have the features you want at a price you can afford.
- Each attractive cane is crafted from anodized aluminum which makes the cane strong enough to support 250 pounds, but also lightweight and easy to carry.
- It folds in 4 sections and stores compactly in its 6 x 13 inch carrying case, making it a great travel companion.
- The cane is adjustable from 33 to 37 inches, meaning you can set it at the height most comfortable for you.
DMI Duro-Med Designer Folding Walking Cane, Adjustable Walking Cane, Blue Ice
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37 in |
| Width | 5 in |
| Height | 33 -37 in |
| Weight Capacity | 250 lbs |
| Weight | 0.5 lbs |
| Size | Adult |
Product Details
| Type | Folding Walking Canes |
| Color | Blue Ice |
| Includes | Carrying Case |
| Material | Aluminum |
| Description | Adjustable and Foldable Walking Cane |
| Package Quantity | 1 |
| Manufacturers Part Number | 502-1325-9913 |
| Brand | DMI |
Warranty
| Warranty | 1 Year Limited |