Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legendviz

Model # :WBB3137713

MPN #: 600625

LegendViz® Dusk Till Dawn Stop Sign, Solar, 30"W x 2"D x 30"H, White/Red

Product Description
The LegendViz® Traffic Sign features an LED-illuminated legend for improved visibility at night. The LegendViz® BlinkerSign® adds another layer of safety by including flashing perimeter LEDs. Both signs are shown to increase sign legibility distance by as much as 100 percent compared to standard traffic signs, according to the results of a closed-course driver trial and statistical analysis conducted by the Texas A&M Transportation Institute (TTI).

Features:
  • Enhanced sign legibility without retro reflectivity or headlights
  • Designed for quick and easy one-person installation
  • Legend illuminated from dusk to dawn
  • Perimeter LEDs automatically dim based on ambient light, maintaining optimal LED output
  • 7+ days of solar autonomy
  • Solar 13/28 or AC power options for flexible configuration
  • MUTCD compliant
  • Made in the USA
  • Dimensions: 30"x30"
  • 3M™ DG3 Translucent Sheeting
  • Legend: R1-1
  • Optional large pole banding kit for round poles with a diameter of 6"OD or greater can be purchased separately
  • Anti-vandal tri-groove socket can be purchased separately
PRICE
$3,579.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth2 in
Height30 in
Weight55 lbs

Product Details

Sign ShapeOctagon
SheetingDiamond Grade (Dg)
Sign LegendStop
ColorMulti-Colored
Power SourceSolar
Mounting LocationPost
IncludesSign, Solar Panel, Mounting Brackets
MaterialAluminum
Package Quantity1
Legend HeadingStop
Manufacturers Part Number600625
LED Color FamilyWhite
BrandLegendviz

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsMutcd Compliant