ZipWall® Carry Bag, Cloth, Black/Blue - ZPCB1
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 19-3/4 in |
| Width | 5 in |
| Height | 1 in |
Product Details
| Material | Cloth |
| Package Quantity | 1 |
| Description | Carry Bag |
| Color | Black |
| Manufacturers Part Number | ZPCB1 |
| Brand | ZipWall |
Related Products
Two spring-loaded polessecurea dust barrier up to 10 feet high and 10 feet wide, or add them to your ZipWall® existing system. ZipWall® 10 spring-loaded, stainless steel dust barrier poles are strong and lightweight, telescope from 4'2" up to 10' high and twist to lock. They are an ideal dust protection solution for residential remodeling, renovation, and repair work. Contractors and DIY home owners alike find these poles easy to use, easy to store, and a significant time saver. Quick & easy to set up - no ladders, no tape, no damage! 2 Per Pack; 6 Packs Per Case
Two spring-loaded poles secure a dust barrier up to 12 feet high and 10 feet wide or use them to add to your ZipWall® system. ZipWall® 12 spring-loaded dust barrier poles are designed for the professional contractor. They are easy to use, easy to store, and a significant time saver! These poles are strong and lightweight, telescope from 4'7" up to 12 'high and twist to lock. Each spring-loaded pole takes seconds to set up without a ladder. The innovative non-skid, non-marking head locks the barrier material, allowing it to be raised with the pole, and holds it securely in place without ...
Fourspring-loaded polessecurea dust barrier up to 12 feet high and 30 feet wide, or use them to add to your ZipWall® system. This kit includes four poles with parts, two self-adhesive standard zippers with flap hooks, and a carry bag - the perfect ZipWall® starter kit! ZipWall® 12 spring-loaded dust barrier poles are designed for the professional contractor. They are easy to use, easy to store, and a significant time saver! These poles are strong and lightweight, telescope from 4'7" up to 12' high and twist to lock. Each spring-loaded pole takes seconds to set up without a ladder. The ...
The ST95033 TerraKing XL Leaf Bag is cut from the same cloth as our Standard Bag, but with a wider, 150-inch opening and 54-Cu Ft Capacity. This bag is perfect for those who want to pick up leaves with their three-bag material collection system. The ST95033 TerraKing XL Leaf Bag takes just seconds to install. After removing your collection system's existing bags, you simply drape the leaf bag's opening over the hood, pull the debris flap over the front, and tighten the two cord locks to secure it in place. The abrasion-resistant polyester-blend ensures that you're investing in a durable ...
Ice Cutter® employs a powerful blend of de-icing agents to effectively initiate and accelerate the melting process. Its pre-application capabilities prevent snow and ice from adhering to treated surfaces. The time-released formula ensures extended surface coverage, actively mitigating the freeze-thaw cycle and providing sustained protection against ice and snow accumulation. This controlled release action maximizes the product's effectiveness and longevity, contributing to safer and more manageable winter conditions. Features: Rapid Action: Ice Cutter®'s powerful blend of de-icing ...