Extech DVA30 Non-Contact AC Voltage & Current Detector, Green
Write a Review
|
Questions & Answers (0)
Product Description
The DVA30 is the only two-in-one current/voltage detector designed for electrical testing. It detects AC voltage from 12 V to 600 V and AC current from 200 mA at 0.2 In. distance and at much greater distances for larger current flow up to 1000 A. sensitivity adjustments increase or reduce sensor trigger threshold. Audible and visual indicators show the presence of current or voltage. It can be used to trace concealed wires in walls and floors, identify hot wires, trace current flow where voltage detection does not work (behind walls, in conduits, through concrete, or underground). The sensitivity is high enough to trip on low voltage HVAC or similar signal levels. Complete with four LR44 button batteries and pocket clip.
PRICE
$83.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Number of Zones | 1 |
| Description | Non-Contact Ac Voltage & Current Detector |
| Color | Green |
| DC Voltage | 0 |
| Series | DVA30 |
| Manufacturers Part Number | DVA30 |
| For Use With | Non-Contact Voltage And Current Detection |
| AC Voltage | 600V |
| Brand | Extech |