Fluke 117 Electrician's True Multimeter w/ Non-Contact Voltage Detector
|
Questions & Answers (0)
Product Description
FLUKE-117
The Fluke 117 has the features and functions professional electricians need to get their job done. The Fluke 117 is the ideal meter for demanding settings like commercial buildings, hospitals and schools. The compact design makes it easy to hold and use one-handed. Integrated VoltAlert Technology allows testing for non-contact voltage directly from the meter to help get the job done faster. LoZ technology prevents false readings due to ghost voltage and helps accurately diagnose problems. Rely on the Fluke 117 to make your everyday measurements '€" up to 600 volts ac or dc, 40 MΩ, diode test and exceptionally fast continuity.
The Fluke 117 has the features and functions professional electricians need to get their job done. The Fluke 117 is the ideal meter for demanding settings like commercial buildings, hospitals and schools. The compact design makes it easy to hold and use one-handed. Integrated VoltAlert Technology allows testing for non-contact voltage directly from the meter to help get the job done faster. LoZ technology prevents false readings due to ghost voltage and helps accurately diagnose problems. Rely on the Fluke 117 to make your everyday measurements '€" up to 600 volts ac or dc, 40 MΩ, diode test and exceptionally fast continuity.
PRICE
$389.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | FLUKE-117 |
| Type | Multimeter |
| Voltage Range | 0.1 mV up to 600.0 V |
| AC Voltage | 0.1 V - 600 V |
| Brand | Fluke Electronics |
| Voltage Rating | 600 V |