Features:
- Relative mode for capacitance zero and offset adjustment
- Data hold
- Peak hold
- Min/max
- Auto power off and inrush function to capture transients during motor startup
Product Details
| Temperature Range | 41 to 104 °F |
| Type | AC/DC True-RMS Clamp |
| Material | Plastic |
| Description | True Rms AC/Dc Clamp Meter And Ncv |
| Color | Orange |
| DC Voltage | 400.00mV, 4.0000V, 40.000V, 1000.0V |
| Series | MA Series |
| Manufacturers Part Number | MA1500 |
| Accuracy | AC/DC Current ±2.8/2.5%;AC/DC Voltage ±0.5/1%;Capacitance ±5%;Frequency ±0.30% °F |
| AC Voltage | 400.00mV, 4.000V, 40.00V, 750.0V |
| Brand | Extech |