Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amprobe

Model # :WBB3787741

MPN #: 15XP-B

Amprobe® Compact Digital Multimeter with Non-Contact Voltage Detector & Logic Test

Product Description
The Amprobe® 15XP-B compact digital multimeter is the right choice for electronics engineers and field service technicians. The 15XP-B has the highest voltage rating in this class of meters and includes an autoranging display for faster measurements.

The 15XPB features TTL logic test for digital circuits, diode test for component level troubleshooting, measures AC voltage to 750 V, DC voltage to 1000 V, and resistance to 2000MO. Additionally, the 15XP-B has a continuity beeper, a 3-1/2 digit LCD, and an integrated tilt stand for convenience on the bench.

Features:
  • Autoranging display for faster measurements
  • Integrated tilt stand for easy bench use
  • Data hold freezes display to "hold" measurement reading
  • 600V AC / 600V DC-highest voltage rating in this size of meter
  • Special 2000 MO measurement range
Includes:
  • 1 - Pair of Test Leads (TL245A)
  • 1 - Fuse 2 A/ 1000 V (P/N FP200)
  • 1 - 9V Battery (Installed)
  • 1 - Magnet-Grip holder with hanging strap
  • 1 - Users manual


PRICE
$175.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDigital Multimeter
Voltage Range600 VAC/VDC V
DescriptionCompact Digital Multimeter
DC Voltage600
Manufacturers Part Number15XP-B
AC Voltage600
BrandAmprobe
Voltage Rating600 V