Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3161459

MPN #: R5055-KIT

REED True RMS AC/DC Clamp Meter & 18" Flexible Current Probe Kit

Product Description
The R5055-KIT includes the R5055 True RMS Clamp Meter and the R5065 Flexible Current Probe. This True RMS clamp meter can measure up to 1000V and 1000A in both AC/DC modes and comes equipped with an 18" Flexible Current Probe which provides measurement flexibility up to 3000A AC.

This REED R5055-KIT True RMS AC/DC Clamp Meter with Flexible Current Probe Kit, 18" Includes
  • REED R5055 1000A True RMS Digital Clamp Meter: AC/DC Clamp Meter with analog bargraph, backlight, min/max function, built-in non-contact voltage (NCV) detector and contact thermometer
  • REED R5065 3000A Flexible 18" Current Probe: Ergonomic design provides measurement flexibility up to 3000A AC
Ideal Applications for the REED R5055-KIT
  • Ideal Applications for the REED R5055-KIT: Industrial maintenance teams performing scheduled and preventative maintenance on electro-mechanical equipment and systems
  • Facilities, building maintenance and electricians looking to troubleshoot electrical equipment installation problems
Features:
  • Measures AC/DC current/voltage, resistance, capacitance, frequency, duty cycle, and contact temperature
  • 6,000-count backlit LCD display and analog bargraph
  • Flexible current probe can expand AC current measurements up to 3000A; (R5065, sold separately)
  • Ergonomic design fits in your hand and can be used while wearing protective gloves
  • Built-in LED flashlight
  • Low battery and over range indicators
  • Built-in non-contact voltage detector with LED indicator
  • True RMS voltage and current for accurate measurements
  • Low Pass Filter and Low Impedance (LoZ) modes
  • Min/Max, display hold and relative mode
  • Diode test and continuity check functions
  • Durable double molded plastic housing
  • Cat. III 1000V, Cat. IV 600V safety rating
  • Includes type K thermocouple, test leads, batteries(3 x AAA Batteries) and carrying case


PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeTrue RMS AC/DC Clamp Meter & Current Probe Kit
Package Quantity2
DescriptionTrue RMS AC/DC Clamp Meter & 18" Flexible Current Probe Kit
Manufacturers Part NumberR5055-KIT
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, ETL