Verbatim® DVD-R, 97016, 16X Speed, 4.7GB, Inkjet Printable, Wrapped, 100/Pk, White
Write a Review
|
Questions & Answers (0)
Product Description
Hub-printable DVD-Rs are ideal for full-surface, edge-to-edge printing in inkjet disc printers and for developing, customizing and distributing DVD content. Discs offer superior ink absorption on high-resolution 5,760 dpi printers. Memory capacity is 4.7GB. Discs are certified for 1X to 16X DVD recording. Advanced Metal Azo recording dye provides the highest level of performance, compatibility, and archival life.
PRICE
$71.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Storage Capacity | 4.7 GB |
| Style | DVD-R |
| Type | Recordable Media |
| Package Quantity | 100 Pack |
| Description | DVD Recordable Media |
| Color | White |
| Manufacturers Part Number | 97016 |
| Max Writing Speed | 16x |
| Media Format | DVD-R |
| Print Technology | Inkjet |
| Brand | Verbatim |
Warranty
| Warranty | Lifetime |