Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1145049

MPN #: DXH1000TS

DeWalt® Portable Forced Air Electric Heater W/ Adjustable Thermostat, 240V, 1 Phase, 10000 Watt

Product Description
The DeWALT® 10 KW Electric Forced Air Portable Heater conveniently heats without constant supervision and produces no fumes or open flames. This heater includes and adjustable thermostat, a durable heavy-duty construction and extra coil support. Note that this electric unit is not a plug-in and needs to be hardwired. The product has limited warranty of 1 year.

Features:
  • No monitoring required
  • Operates without producing fumes or open flames
  • Units include adjustable thermostats
  • Durable Heavy-Duty Construction
  • Heater features extra coil support
  • Note that item must be hardwired in order for it to operate
  • UL 1278 & ETL CSA C22.2#46 Approved


PRICE
$799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/5 in
Width25-2/5 in
Height17-2/3 in
Weight37 lbs
Coverage Area800 ft²

Product Details

TypeForced Air Heater
CFM394 CFM
ColorGray
Amperage50 A
Heat Settings2
Wattage10000 W
Voltage240 V
IncludesAdjustable thermostat
Watts High10000 W
MaterialMetal
Phase1
Plug TypeHardwired
Manufacturers Part NumberDXH1000TS
BTU34120/22861 BTU
ThermostatYes
BrandDeWalt

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, ETL, CSA