Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB246737

Global Industrial® Portable Heater w/ Built In Thermostat, 208/240V, 1 Phase, 3785/5000W

Product Description
✓ Moves around up to 300 CFM of air
✓ Built-In adjustable single pole Thermostat
✓ Suitable for a commercial, industrial, or public restroom areas

Provide heat where you need it and when you need it most. This Global Industrial® Multi-Watt Portable Heater directs and pushes out reliable heat to keep productivity and comfort on the rise at your workshop, factory, garage and any other workstation that desires a well heated interior space. This multi-watt heater allows multiple wattage choices from 1881W to 5000W at the turn of a switch. Thermostat control knob allows ergonomic temperature accessibility and adjustability. Balanced fan blades provide maximum air flow while minimizing resonance and turbulence. Includes mounting bracket and tilt adjustment knob for reduced unit footprint and position adjustability. Adjustable louvers allow heating directional control. No need to open the cabinet and sort through tangled wires. 3-wire lead from the cabinet for easy hardwire installation and service. Visual alarm warns of excessive heat and thermal cut-off protects by shutting down the unit. Unit includes a wall bracket and expansion bolts that allows for mounting on a wall. Unit is best suitable for a commercial, industrial, or public restroom area. 1-Year Limited Warranty.

PROMOTIONAL PRICE
$413.95

was $485.95
Save $72.00 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/8 in
Width17-1/2 in
Height19-5/8 in
Weight26.4 lbs

Product Details

TypeSpace Heater
CFM300 CFM
ColorGray
Temperature Rise120 °F
Amperage18.2 A
Heat Settings3
Wattage3785/5000 W
Voltage240/208 V
IncludesHeater, Tube Frame, 4" Wheels, Axle, Assembly Hardware
Watts High5000 W
MaterialSteel
Phase1
Plug TypeHardwired
Manufacturers Part Number246737
BTU17060/12915 BTU
ThermostatYes
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus