- Built-in thermostat (32° - 100° F)
- Overheat protection
- Two power settings
- Direct wiring of power supply to terminal block
- Clean dry heat
Heat Wagon Electric Heater W/ Thermostat, 590 CFM, 240V, Single Phase, 18000 Watt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,049.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 30 in |
| Height | 20 in |
| Weight | 62 lbs |
| Coverage Area | 3250 ft² |
Product Details
| Heat Settings | 2 |
| Wattage | 18000 W |
| Material | Steel |
| Phase | 1 |
| Plug Type | Hardwired |
| Manufacturers Part Number | P1800-1 |
| BTU | 65000/41000 BTU |
| Brand | Heat Wagon |
| Frequency | 60 Hz |
| Type | Forced Air Heater |
| CFM | 590 CFM |
| Color | White |
| Temperature Rise | 100 °F |
| Amperage | 75 A |
| Voltage | 240 V |
| Includes | Built-in thermostat |
| Watts High | 18000 W |
| Thermostat | Yes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |