- 4-stage hospital-type filtration
- Effectively purifies air in large rooms 300-600 square feet
- AeraSmart Sensor monitors the air quality and automatically adjusts the fan speed to keep your air purified
- True HEPA filter with AeraSafe antimicrobial treatment safely removes 99.97% of airborne particles as small as 0.3 microns, including pollen, ragweed and other allergens, viruses, germs, dust mites, mold spores and cigarette smoke
- Extremely effective at capturing influenza virus from indoor air (based on independent testing)
- Carbon filter removes odors and captures large airborne particulates
- Aera+ Mode for allergy and cold/flu seasons
- Ultra quiet operation
- This product has a 36-month manufacturer's limited warranty for parts and a 36-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty
AeraMax® DX95 Residential 4 Stage HEPA Air Purifier, 120V, White
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$399.95was $465.95
Save $66.00 (14%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 8-1/8 in |
| Height | 25-1/2 in |
| Weight | 13.5 lbs |
| Cord Length | 4 ft |
| Coverage Area | 300 - 600 ft² |
Product Details
| Filtration Type | 4-stage hospital-type filtration |
| Type | Residential Air Purifier |
| Color | White |
| Number of Speeds | 4 |
| Amperage | 2 A |
| Hertz | 60 Hz |
| Purification % | Removes 99.97% of airborne particles |
| AHAM Dust Rating CADR | 196 |
| Voltage | 120 V |
| Material | ABS Plastic |
| Manufacturers Part Number | 9320801 |
| Brand | Fellowes |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Energy Star Certified | Yes |
| Certifications | AHAM Certified,CARB Certified,Energy Star Certified,UL Listed |