Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fellowes

Model # :WBB3139765

MPN #: 5884201

Fellowes® Array™ AS1 Stand Mount Air Purifier, 240 CFM, 120V AC, White

Product Description

Features:
  • 3-stage filtration is 99.95% effective in capturing viruses, allergens, and germs as small as 0.1 microns in spaces up to 1,800 sqft
  • EnviroSmart+™ Technology continuously monitors contaminants, occupancy, and noise to proactively respond to changes
  • IAQ sensors detect contaminants (PM10, PM2.5), occupancy, temperature, pressure, humidity (RH), carbon dioxide (CO2), and TVOCs
  • Integrated Lookout display provides real-time air quality status
  • Connects to the Array™ Viewpoint cloud-based dashboard via LTE
  • Stand-mounted design allows the unit to be moved wherever purification is needed
  • Backed with a 5-year warranty


PRICE
$3,649.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth10-5/8 in
Height22-11/16 in
Weight25 lbs
Cord Length6 ft
Coverage Area1800 ft²

Product Details

Filtration TypeHEPA
TypeResidential Air Purifier
CFM240 CFM
ColorWhite
Number of Speeds5
Amperage0.9 A
Hertz60 Hz
Purification %99.95% at 0.1 microns
Wattage96 W
Voltage120 V
MaterialPlastic
Manufacturers Part Number5884201
Decibels64
BrandFellowes

Warranty

Warranty5

Compliance & Certifications

Energy Star CertifiedYes
CertificationsCARB, FCC, Energy Star 2.0, UL 507, EN1822M, AHAM Verified