Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2192502

MPN #: DXCMH1393075

DeWALT® DXCMH1393075, 13HP, Stationary Gas Comp, 30 Gal, 175PSI, 24CFM, Honda, Electric/Recoil

Product Description
DeWALT® DXCMH1393075, 13HP, Stationary Gas Comp, 30 Gal, 175PSI, 24CFM, Honda, Electric/Recoil

FEATURES & BENEFITS:
  • HONDA GX390 OHV gas engine with electric start
  • OHV design for increased efficiency and optimal power transfer
  • EPA & CARB approved
  • Automatic low oil shutdown
  • Industrial performance delivers maximum CFM @ 175 PSI, provides enough power to operate more than one air tool or device at one time
  • Patented Pump Design Provides for a Cooler Running Pump
  • Patented piston design
  • Cast iron cylinder head with patented deep-grove directional cooling fins
  • Precision bored cylinders with patented asymmetrical cooling fins
  • Patented cast iron flywheel design
  • Uniquely designed metal belt guard improves compressor pump cooling by as much as 60 degrees F over other belt guard designs
  • 30 gallon truck mount style ASME* certified tank
  • Supported by our Toll Free Customer Help Line


PRICE
$4,849.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 in
Width30 in
Height19 in
Weight168 lbs
Tank Size10 gal
Tank Outlet1/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI175 psi
Start TypeRecoil
MaterialCast Iron
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberDXCMH1393075
Pump TypeTwo-Stage
CFM @ 90 PSI24 CFM
Low Oil ShutoffNo
BrandDeWalt
TypeStationary
CFM24 CFM
Horsepower13 HP
ColorYellow
After CoolerNo
StyleTruck Mount
Voltage12 V
Air FilterNo
DescriptionGas Driven Two Stage Air Compressor
Fuel TypeGasoline
Engine Horsepower6 HP

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsASME, CSA