DYMO® Handheld LabelManager 360D Label Printer with Keyboard
Write a Review
|
Questions & Answers (0)
Product Description
Powered by a rechargeable lithium-ion battery – the same technology used to power cell phones and laptop computers – the LabelManager® 360D is easy-to-use and eliminates the inconvenience of AA batteries.
Print up to nine copies of the same label and prevent repeated work with a nine-label memory and "save text" feature. Enter text quickly and naturally with the familiar computer-style keyboard, and use special function keys for fast access to punctuation marks, currency and other special symbols. Choose from seven font sizes, seven text styles, three font styles and eight boxes plus underline to create custom labels suited for almost any office labeling job.
Package Includes: Black on White Starter Label Cassette; Lithium-Ion Battery; Charging Cable; Warranty Card
Print up to nine copies of the same label and prevent repeated work with a nine-label memory and "save text" feature. Enter text quickly and naturally with the familiar computer-style keyboard, and use special function keys for fast access to punctuation marks, currency and other special symbols. Choose from seven font sizes, seven text styles, three font styles and eight boxes plus underline to create custom labels suited for almost any office labeling job.
Package Includes: Black on White Starter Label Cassette; Lithium-Ion Battery; Charging Cable; Warranty Card
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-4/5 in |
| Depth | 7-19/25 in |
| Height | 5-9/10 in |
| Tape Size | 1/4"; 3/8"; 1/2"; 3/4" |
| Number of Font Sizes | 7 |
| Label Size | 3/4 in |
Product Details
| Memory | 9 Labels |
| Type | Electronic Label Maker |
| Tape Type | D1 |
| Color | Black |
| Printing Speed | 0.5 Inch/Second |
| Power Source | AC Adapter (Included); Rechargeable Batteries (Included) |
| Keyboard Type | QWERTY |
| Display Screen | Graphical |
| Number of Fonts | 3 |
| Manufacturers Part Number | DYM1754488 |
| Number of Lines | 2 |
| Brand | DYMO |