Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224485

MPN #: L9010-PS

MTC™ Bio Power Supply For LABeler™ Lab Printer

Product Description
The new LABeler™ Lab Printer provides the convenience of a lab pen with the benefits of a large desktop printer. Simply type in the desired copy using the 50+ button key pad and press the print key within seconds your label can be cut by pressing the cut lever and is then ready for application. The LABeler™ is ideal for label identification of any laboratory vessel for nearly any laboratory application. Standard label tapes can be autoclaved, boiled or even frozen to temperatures as low as -50°C. Special Ultra-Low label tapes are also available for storage in -80°C environments or for liquid nitrogen applications.

Features:
  • Lightweight, handheld operation
  • Variety of label tapes for many tube sizes
  • Built in cutter – no need for scissors
  • Prints a variety of barcodes
  • "Ultra-Low" tape for liquid nitrogen storage


PRICE
$44.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Depth2 in
Height2 in
Label Size6 - 24 in

Product Details

TypeLabel Printer
Display ScreenGraphical
ColorMulti-colored
Manufacturers Part NumberL9010-PS
BrandMTC Bio