MakerBot® Sketch Kit 3D Printer
Write a Review
|
Questions & Answers (0)
Product Description
Meet the all-new Sketch Classroom, the comprehensive 3D printer solution designed to accelerate learning and design-thinking. Featuring a dual-printer set up, educators can offer the ideal student-to-printer ratio to drive 3D printing classroom success right from the start. With teacher and student certifications and more than 600+ lesson plans included, educators can integrate more interactive design projects and increase student engagement. Classroom 3D printer management is easier than ever with one queue management dashboard via MakerBot Cloud. Students can share design projects wirelessly and teachers can manage queues easily between printers. Build materials supported include PLA and Tough.
Connectivity Technology: USB, Wifi.
Nozzle Diameter: 0.4mm
Operating System (OS) Required: Windows 7, MacOS X (10.12+)
Connectivity Technology: USB, Wifi.
Nozzle Diameter: 0.4mm
Operating System (OS) Required: Windows 7, MacOS X (10.12+)
PRICE
$4,069.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 16.6 in |
| Height | 14.4 in |
| Weight | 26 lbs |
Product Details
| Operating Temperature Range | 59°F to 86.6°F |
| Technology | 3D Print |
| Color | Black |
| Power Consumption | 310 W |
| Voltage | 100-240V |
| Wireless | Yes |
| Description | Sketch Kit 3D Printer |
| Package Quantity | 1 |
| USB | Yes |
| Manufacturers Part Number | SKETCHKIT-KIT |
| Operating Current | 2.7-1.3A |
| Brand | Sketch |
| Frequency | 50/60 Hz |
Warranty
| Warranty | 1 Year Limited |