Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dyna-Glo

Model # :WBB3260436

MPN #: KFA220DGD-LD

Dyna-Glo™ Delux Kerosene Forced Air Heater, 220,000/180,000 BTU

Product Description
The Dyna-Glo Delux EcoMax 220,000/180,000 BTU Portable Kerosene Forced Air Heater is ideal for indoor/outdoor construction sites, as well as industrial and commercial applications, making it an excellent choice for your portable heating needs. It requires minimal assembly, is 98% fuel efficient, and heats areas up to 5,200 sq. ft. The KFA220DGD-LD includes a High/Low BTU switch for adjustable heat output, 10" flat-free wheels, comfort control thermostat with a digital LED display, runtime fuel gauge, convenient cord wrap, operating indicator light, and more. Save on fuel with Dyna-Glo's patented EcoMax technology, which reduces fuel consumption while delivering extended operation-up to 10 hours on the low setting and up to 8 hours on the high setting from a single tank. All Dyna-Glo Delux Kerosene Forced Air Heaters are multi-fuel and compatible with K1 Kerosene, Diesel #1, Diesel #2, Fuel Oil #1, Fuel Oil #2, Jet A, and JP-8. Using K1 Kerosene is the manufacturer's recommended fuel for cleaner combustion and longer product life. Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation. CSA Certified.

Features:
  • Heats an area up to 5,200 sq. ft.
  • Patented EcoMax Technology delivers 220,000 BTU on High or 180,000 BTU on Low
  • High/Low BTU switch lets you balance heat output and runtime for maximum efficiency
  • Comfort control thermostat with digital LED display, allows more control and conserves fuel
  • Exclusive runtime fuel gauge for convenient fuel monitoring
  • Overheat shutoff protection
  • Flameout sensor
  • 10" flat-free wheels
  • Rear handle with convenient cord wrap
  • Sturdy, rugged construction
  • High-Temp Composite Nozzle Adapter
  • Glove Friendly Industrial Fuel-Cap
  • 13-gallon fuel capacity for run time up to 8 hours on High and 10 hours on Low
  • Limited warranty of 1 year.


PRICE
$609.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/8 in
Height33-7/16 in
Weight60 lbs
Coverage Area5200 ft²

Product Details

TypeForced Air Heater
CFM650 CFM
Max Run Time10 hr
ColorGray
Amperage3.7 A
Fuel Tank Capacity13 gal
Voltage120 V
IncludesDual Source Power Cord, Lift Handles
MaterialSteel
Ignition TypeElectronic
Manufacturers Part NumberKFA220DGD-LD
BTU180000/220000 BTU
Fuel TypeDiesel, Kerosene
ThermostatYes
BrandDyna-Glo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA