Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dyna-Glo

Model # :WB246635

MPN #: WK11C8

Dyna-Glo™ Indoor Convection Kerosene Heater, 10500 BTU

Product Description
This indoor kerosene heater is a safe ideal choice for supplemental heating, offering 10,500 BTU's. This is great for use in home, basement, garage, or at the cabin, heating up to areas of 525 ft² for up to 13 hours. No electricity required (batteries included) they make an excellent choice for both everyday zone heating as well as for emergency situations when the power goes out. Indoor kerosene heaters use only 1 K kerosene burn with 99.9% efficiency and operate with a push button on and off design. Clearance to combustibles is 3' on all sides. Replacement wicks available model number B1319415.

Features:
  • Mechanical tip shut-off assembly
  • Push button electric ignition
  • Run-time fuel gauge
  • One Touch Extinguish System
  • Convenient Handle
  • UL Listed
  • Limited warranty of 1 year


PRICE
$159.95

1
1
Backordered, expected around 11/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-5/8 in
Width12-5/8 in
Height21-1/4 in
Weight14.4 lbs
Coverage Area525 ft²

Product Details

TypeConvection Heater
Max Run Time14 hr
ColorCream
Fuel Tank Capacity1 gal
IncludesWick, Batteries, Siphon Pump
MaterialSteel
Ignition TypeElectronic
Manufacturers Part NumberWK11C8
BTU10500 BTU
Fuel TypeKerosene
ThermostatNo
BrandDyna-Glo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL