Skil® PWRCORE 20 Brushless 5" Random Orbital Sander w/ Battery & Standard Charger, 20V
Write a Review
|
Questions & Answers (0)
Product Description
Put the finishing touches on woodworking projects like cabinet rehabs and furniture refinishing with the Skil® 20V Random Orbital Sander. Its digital brushless motor delivers high-performance sanding with up to 11,000 OPM. The low profile cordless electric sander features a soft overmold grip with comfortable ergonomics for better control. It's designed for reduced vibration for less fatigue and extended working time. Dial in precise speeds with maximum control on a variety of surfaces using the variable speed dial. Keep your work area clean with the 1-1/4-inch dust port that connects to the included dust bag or vacuum adapter. The kit includes the cordless sander, 20V 2.0Ah battery, 20V charger, dust bag, and (3) Sandpapers:(1) 60 Grit, (1) 120 Grit, (1) 180 Grit.
CLEARANCE PRICE
$91.95was $109.95
Save $18.00 (16%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/8 in |
| Height | 5-1/2 in |
| Size | 5 in |
| Pad Size | 5 in |
Product Details
| Type | Random Orbital Sander |
| Color | Red |
| Amperage | 2 A |
| Orbits/Min | 14000 - 22000 |
| Style | Sander |
| Number of Batteries | 1 |
| Voltage | 20 V |
| Manufacturers Part Number | SR7603B-10 |
| Brand | Skil |