Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122939

MPN #: 10203

Dynarex DynaGo™ HD Bariatric Rollator, 500 lbs. Capacity, Blue

Product Description
The Dynarex DynaGo HD is a bariatric rollator designed to provide independence and stability to larger individuals. The ergonomic design provides support and accommodates the mobility needs of patients up to 500 lb. Ideal for use in hospitals, medical facilities, long-term care residences, and homecare environments. The Dynarex DynaGo HD is a 4-wheeled bariatric rollator designed to provide independence and stability to larger individuals with limited mobility. The ergonomic design allows patients up to 500 lb. to maneuver through narrow spaces and over uneven surfaces, both indoors and out. The sleek aluminum frame provides lightweight support without sacrificing security or sturdiness. DynaGo HD rollators are equipped with a superior braking system for added safety and reliability. Ideal for use in hospitals, retirement homes, rehabilitation facilities, and at home.

Features:
  • Lightweight aluminum frame with 8" non-marking wheels
  • Ergonomic, height-adjustable handles
  • Tool free, removable, curved, and padded backrest
  • Easily folds for convenient transport and storage
  • Weight capacity 400 lb. (10209), 500 lb. (10203)
  • Compare DynaGo™HD to Walkabout Four-Wheel Imperial Rollator™ by Graham-Field
  • Limited Lifetime Warranty


PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-7/16 in
Width28-13/16 in
Height33-7/16 in
Weight Capacity500

Product Details

MaterialAluminum
Package Quantity1
ColorBlue
Frame MaterialAluminum
BrandDynarex