Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2276100

MPN #: RTL10266CF

Drive Medical RTL10266CF Nitro Elite CF Carbon Fiber Rollator Rolling Walker, Black

Product Description
Made from extraordinarily strong and elegant carbon fiber material, the Nitro Elite CF Luxury Rollator features an unrivaled sleek design. Meticulously engineered and handcrafted with the finest materials and uncompromising attention to detail, this luxury rollator provides an elegance to complement any lifestyle. From sophisticated lever-activated brakes to effortless one-hand fold-ability, the Nitro Elite CF Luxury Rollator delivers powerful control for effortless mobility.

Features & Benefits:
  • Luxurious super lightweight carbon fiber frame
  • Weighs only 12 lbs for powerful performance with swift and effortless mobility
  • Opulent and removable zippered storage bag
  • Unique bag attachment keeps bag securely in place when rollator is open or folded
  • Brake cable inside frame for added safety
  • Handle height easily adjusts with unique push button
  • Caster fork design enhances turning radius
  • Large 10" front casters allow optimal steering and rolling comfort
  • Easily fold with one hand to ultra-compact size for storage; Handle is located on seat
  • Cross-brace design allows for side-to-side folding and added stability
  • Seat is durable and comfortable
  • Includes EZ Clip cane holder
  • Product Weight Capacity: 300 lbs
  • Warranty: Limited Lifetime on Frame; 5 Year Limited on Brake and Handle Housing


PRICE
$1,015.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-3/4 in
Width23 in
Height33-1/4 - 38-1/4 in
Weight Capacity300 lbs
Weight14.5 lbs
Seat Width17-3/4 in
Seat Depth8-1/2 in
Seat Height20-3/4 in
SizeStandard
Handle Height33-1/4 - 38-1/4 in

Product Details

Assembly RequiredYes
TypeRollator
ColorBlack
Casters10" Front Casters
MaterialCarbon Fiber
DescriptionNitro Elite CF Carbon Fiber Rollator
Package Quantity1
Manufacturers Part NumberRTL10266CF
BrandDrive Medical

Warranty

WarrantyLimited Lifetime on Frame, 5 Years on Brake and Handle Housing