Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB537105

MPN #: DFC-51-R-34-N-3/4 NPT

Dynamic DFC-51 Full Range Pressure Compensating Variable Flow Control 3/4" NPT PORT

Product Description
Dynamic Dfc-51 Model is a full range pressure compensating variable flow control. It's designed so that the orifice area varies as the lever is rotated. The outlet flow is smooth and constant regardless of load variation. Relief valves are preset at 1500 Psi and field adjustable from 750 to 3000 Psi. Great for the agriculture markets and mobile applications.

PRICE
$159.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Port Size3/4 NPT in

Product Details

Manufacturers Part NumberDFC-51-R-34-N-3/4 NPT
Gallons per Minute0-30 GPM gal/min
MaterialCast Iron
DescriptionFull Range Pressure Compensating Variable Flow Control