Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122964

MPN #: 10485

Dynarex Universal Mattress Cover W/ Defined Perimeter, 80"L x 36"W x 6"H

Product Description
The Dynarex Patients gain extra protection with low shear friction mattress covers, which are fluid-resistant and feature a waterfall zipper making it removable for easy maintenance and protection from contamination.

Features:
  • Perimeter cover to reduce the risk of falls and entrapment
  • Includes cover and foam inserts
  • Foam inserts slope inward to reduce the risk of patient roll out
  • Mid-section separation to allow for easy patient ingress and egress
  • Easy to maintain and clean.
  • 1 Year Limited Warranty


PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width36 in
Height6 in

Product Details

TypeMedical Mattress
MaterialPU
DescriptionMattress Cover with Defined Perimeter
ColorGray
BrandDynarex