Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122972

MPN #: 10431

Dynarex DynaRest™ Plus Bariatric Foam Mattress, 42"L x 80"W x 6"H

Product Description
The DynaRest™ Plus Bariatric Foam Mattress is a variable density, multi-layer foam mattress designed to reduce shear friction, facilitate air flow, and help prevent pressure wounds. The top foam layer features a memory foam heel zone, precision diamond cuts, and firm side edge guards. The edge guards provide additional support on the edge of the mattress to help support the patient during transfers. Ideal for use at home and in a wide range of healthcare facilities.
The DynaRest™ Plus Bariatric Foam Mattress is a supportive pressure redistribution mattress designed to help prevent, treat, and manage pressure wounds. The comfortable foam top features precision diamond cuts to reduce shear friction and a memory foam heel zone helps reduce pressure on the feet. The mattress features a firm mattress edge guard, increased width, and a higher weight capacity to provide added stability for larger patients Ideal for use in hospitals, rehabilitation facilities, long-term care residences, and homecare settings.

Features:
  • Constructed from three layers of variable density foam
  • Constructed from three layers of variable density foam
  • Includes removable, fluid-resistant, stretch cover with anti-contamination zipper
  • Increased 42" and 48" width's
  • Weight capacity 600 lb.
  • Warranty period: 1 year cover, 1 year mattress
  • Meets 16 CFR 1632 and 16 CFR 1633 standards


PRICE
$435.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width42 in
Height6 in
Weight Capacity600 lbs

Product Details

TypeMedical Mattress
MaterialVinyl
DescriptionBariatric Foam Mattress
ColorGray
BrandDynarex